Beli asbestos gasket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- VALQUA Non-Asbestos Sheet Gasket for General UseDeskripsi:It is made by mixing non-asbestos fiber and heat / oil resistant rubber binder and rolling and vulcanizing.Used as pipe flanges for various industries and gaskets for equipment.atribut:
- Dimensions (mm): 1270x1270
- Feature: Heat resistance, oil resistance
- Material: Non-asbestos
- Temperature Range (°C): -50~183
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- TRUSCO Non-Asbestos Gasket Sheetatribut:
- Working Temperature Range: -100 to 150degrees
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- Daiko Full Face Gasket for Flange Non-Asbestos 3T 5Katribut:
- Thickness (mm): 3
- Suitable fluid: General piping such as water and oil
- Maximum Operating Temperature (°C): 150
- Withstand Pressure (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- Nominal Pressure: 5K
- NICHIASU Ebilon Gasketatribut:
- Thickness (mm): 5
- Non Brand Abrasion-Resistant SBR Flange GasketDeskripsi:SBR full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.atribut:
- UNSPSC: 31181502
- Color: Red
- For Flange ANSI Class: 150
- Gasket Material: SBR
- Gasket Type]: Full-Face Gasket
- Maximum Operating Pressure (psi): 150
- Metal Detectable: No
- Minimum Operating Temperature (°F): -20
- Thickness (inch): 1/8
- X-Ray Detectable: No
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- Non Brand Steam-Resistant EPDM Flange GasketDeskripsi:These cross-linked polyethylene (XLPE) chemical hose assemblies are used for transferring industrial chemicals in pressure, gravity-flow, and suction applications. These hoses have male NPT (National Pipe Taper) fittings on their ends. The fittings have tapered threads that create a tight seal when connected to compatible equipment. The hoses' tube is made from modified cross-linked polyethylene, which provides excellent high-temperature chemical resistance. The hoses' cover is made from EPDM (ethylene propylene diene monomer), which provides excellent resistance to ozone and abrasion and offers good resistance to heat and chemicals.atribut:
- Binder Material: None
- Color: Black
- For Flange ANSI Class: 150
- For Fluid Type: Steam; Water
- For Location: Outdoor
- Gasket Material: EPDM
- Hardness: Shore 60A
- Maximum Operating Pressure (psi): 150
- Maximum Operating Temperature (°F): 250
- Metal Detectable: No
- Minimum Operating Temperature (°F): -30
- Standards: ASME B16.21; ASTM D2000 BA 607
- Thickness (inch): 1/8
- X-Ray Detectable: No
- Daiko Union Packing (Non-asbestos)atribut:
- Type: Union Packing
- Thickness (mm): 1.5
- Fluid Used: General piping for water systems, oil systems, etc.
- Maximum Operating Temperature (°C): 150
- Pressure Resistance (MPa): (Pressure limit) Water fluid: 2, Oil fluid: 2, Gas fluid: 1
- Daiko Epdm Gasketatribut:
- Thickness (mm): 3
- Working Temperature Range: -40degrees to 100degrees
- SES V-Ring Seal VS Typeatribut:
- Series: VS
- KLINGER Gasket Sil C-4400Deskripsi:Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.atribut:
- Size Dimensions (m): 1.5x2.0
- Max. Operating Pressure (bar): 100
- Maximum Operating Temperature (°C): 400
- NIPPON VALQUA Gasket ToolDeskripsi:Support iron (300 mm), floating rod for needle core, floating rod for cutting blade, straight core needle, bending / extending core needle, blade, floating rod knob screw, floating rod straight top x 5, holding bolt for needle core, cutting blade holder Bolt, L-shaped handle, grindstoneatribut:
- Material: Case: Resin Jig Tool: Metal
- Cutting Diameter (mm): 50 to 540 (minimum 20 is possible by using a bending and stretching needle)
- Case Color: Yellow
- KLINGER NonAsbestos Jointing SheetDeskripsi:-Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -For JIS flange packingatribut:
- Thickness (mm): 3
- Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
- Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
- GARLOCK High-Temperature Graphite Gasket SheetsDeskripsi:These high-temperature-resistant graphite gasket sheets are blended with an oil-resistant Buna-N binder for extreme conditions. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.atribut:
- UNSPSC: 31181512
- Backing Type: Plain
- Binder Material: Buna-N
- Color: Mahogany
- Form: Sheet
- Gasket Material: Graphite
- Maximum Operating Pressure: 2000
- Maximum Operating Temperature (°F): 1000
- Metal Detectable: No
- Minimum Operating Temperature (°F): -100
- Reinforced: Yes
- Standards: ABS Standard; ASME B16.21; STR 508(5) Rev. 2 and Fire Safe
- X-Ray Detectable: No
- 3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)Deskripsi:Cocok di gunakan pada pengerjaan amplas akhir, aplikasi deburring, blending, scuffing, finishing, cleaning, dan surface preparation pada material metal, stainless steel, kayu , plastik, aluminium, melamine dll.atribut:
- Color: Red
- Material: Non woven Nylon/Polyester fiber
- Mineral Type: Aluminium Oxyde
- Size (inch): 6x9
Daftar Harga asbestos gasket Terbaru October 2026
| TRUSCO NonAsbestos Gasket Sheet No.4612 | Rp7.900 |
| VALQUA Non-Asbestos Sheet Gasket for General Use | Rp2.299.900 |
| Akitsu Flange Gasket | Rp279.900 |
| TRUSCO Non-Asbestos Gasket Sheet | Rp11.900 |
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| Daiko Full Face Gasket for Flange Non-Asbestos 3T 5K | Rp21.900 |
| NICHIASU Ebilon Gasket | Rp52.900 |
| Non Brand Abrasion-Resistant SBR Flange Gasket | Rp109.900 |
| Daiko Graphite Spiral Wound Gasket SWG | Rp169.900 |
| Non Brand Steam-Resistant EPDM Flange Gasket | Rp109.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/qnP103786959-2.jpg)





/nyP109299862-2.jpg)






/khP107364737-1.jpg)
/m5P107627797-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)